48225009 - Electrician'S Level

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48225009
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-5009
Description
Electrician'S Level
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
045242251384 / 00045242251384
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
48225009 - Specification Sheet
Images
 
 
48225009 - Small Image
 
48225009 - Large Image
 
48225009 - Large Image
Other Links
 
 
48225009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10
Descriptions
Description
ELECTRICIAN'S LEVEL
Product Type
Torpedo Level, 10 In, 4, 0, 30, 45 and 90 Deg
Special Features
Features an insert in the body for switch and outlet alignment allowing for easy installation of these common fixtures; The level has four durable vials signifying 0, 30, 45 and 90 DEG; The 30 DEG vial makes it ideal for users to secure the levels four rare earth magnets onto conduit and bend to the correct angle; Includes lanyard
Additional Information
idea granular category code
2109
Manufacturer Information
Manufacturers Part Number
48-22-5009
Brand
Milwaukee Electric Tool
GTIN
00045242251384
UPC
045242251384
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Torpedo Level
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.61
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48225009.
Jump To:

Similar Items

Similar items are close alternatives to 48225009, though they may not be 100% alike.

The Milwaukee Billet Torpedo Level Features Amplified Rare Earth Magnets For Ove...
  • Our Part #: 48225107
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48225107
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.57) ·
48225107 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat