48390521 - 18TPI Deep Cut Portable Band Saw Blade 3PK

Milwaukee®

  • $24.57 (Each)
  • $24.57 (Each)

  • $1,228.50 (Per 50)

In-Stock: 2 available locally (Katy, TX) (change location)
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
48390521
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0521
Description
18TPI Deep Cut Portable Band Saw Blade 3PK
Bandsaw Blade, High Speed Steel, 18 Teeth Per Inch, Gray, 0.5 In Overall Width, 0.53 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242132263 / 00045242132263
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.57 (Each)
Standard Packaging
$1,228.50 (Per 50)
Stock Availability
Katy
2 (Check another store)
Houston RDC
9
All Stores
427
Resources
Images
 
 
48390521 - Small Image
 
48390521 - Large Image
 
48390521 - Large Image
Other Links
 
 
48390521 - Other
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
High Speed Steel
Material, Color, and Finish
Color
Gray
Descriptions
Short Description
Bandsaw Blade, High Speed Steel, For Common Materials 5/32 in to 3/16 in Thickness;Very Hard Materials 3/16 in to 5/16 in Thickness, 3 Pack
Product Type
Bandsaw Blade
Long Description
Bandsaw Blade, High Speed Steel, 18 Teeth per Inch, Gray, 0.5 in Overall Width, 0.53 lb
Features
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
extra long description
MILW 48-39-0521 Bi-Metal Band Saw B
Description
18TPI DEEP CUT PORTABLE BAND SAW BLADE 3PK
Additional Information
Overall Width
0.5 in
Compatible With
Common Materials 5/32 to 3/16 in Thickness;Very Hard Materials 3/16 to 5/16 in Thickness
package quantity
3 PK
Made in USA
yes
Blade Thickness
0.02
Blade Width
0.5
Blade Length
44.875
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0521
GTIN
00045242132263
UPC
045242132263
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.53 lb
Weight per each
0.53
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 427

Location search:

* All prices subject to change.

Begin Live Chat