49560032 - 7/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $9.87 (Each)
  • $9.87 (Each)

  • $1,895.04 (Per 192)

In-Stock: 1 available locally (Laredo, TX) (change location)
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
49560032
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560032
Description
7/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242192878 / 00045242192878
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.87 (Each)
Standard Packaging
$1,895.04 (Per 192)
Stock Availability
Laredo
1 (Check another store)
San Antonio RDC
15
All Stores
796
Resources
Images
 
 
49560032 - Large Image
 
49560032 - Large Image
 
49560032 - Large Image
 
49560032 - Large Image
 
49560032 - Video
 
49560032 - Small Image
 
49560032 - Large Image
 
49560032 - Large Image
 
49560032 - Large Image
 
49560032 - Large Image
 
49560032 - Large Image
 
49560032 - Large Image
 
49560032 - Large Image
Attachments
 
 
49560032 - Specification Sheet
Other Links
 
 
49560032 - Other
 
49560032 - Other
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.625
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.13 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
7/8" Hole Saw, Bi-Metal
Description
7/8" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0032 7/8" Hole Dozer Hol
Additional Information
Compatible With
49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor
package quantity
1 PK
Made in USA
yes
Teeth per Inch
6
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560032
GTIN
00045242192878
UPC
045242192878
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.13 lb
Weight per each
0.115
Carton
1
Package
192
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 796

Location search:
These alternate items can be purchased instead of 49560032.
Jump To:

Similar Items

Similar items are close alternatives to 49560032, though they may not be 100% alike.

7/8" Bi-Metal Hole Saw
  • Our Part #: DHS0875
  • Laredo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DHS0875
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.70) ·
DHS0875 - Freud America Inc.

Laredo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.97

Each

QTY:
Each
Add
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 7/8"
  • Our Part #: 12165
  • Laredo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3001414L
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 160 ($2,033.60) ·
12165 - Lenox Black & Decker Inc.

Laredo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.71

Each

QTY:
Each
Add
Hole Saw, Metal Cutting;Wood Cutting Application, 1L, 4L or 5L Standard Arbor;5L...
  • Our Part #: 1771953
  • Laredo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1772429
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1771953 - Lenox Black & Decker Inc.

Laredo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat