49569810 - 7/8" Shockwave Imp Hole Saw

Milwaukee®

  • $13.65 (Each)
  • $13.65 (Each)
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
49569810
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-9810
Description
7/8" Shockwave Imp Hole Saw
Hole Saw, 1/4 In Shank Diameter, Hex Drive, 8 Teeth Per Inch, 2.5 In Overall Length, 7/8 In Overall Width, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321100 / 00045242321100
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Resources
Images
 
 
49569810 - Large Image
 
49569810 - Large Image
 
49569810 - Large Image
 
49569810 - Small Image
 
49569810 - Large Image
 
49569810 - Small Image
Other Links
 
 
49569810 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.5 in
Length
2.5
Descriptions
Long Description
Hole Saw, 1/4 in Shank Diameter, Hex Drive, 8 Teeth per Inch, 2.5 in Overall Length, 7/8 in Overall Width, 0.13 lb
Features
Designed with a robust ¼â€ť quick change hex shank, Milwaukee(R) Shockwave Impact Duty(TM) Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially dama
Product Type
Hole Saw
Short Description
7/8"Hole Saw, 1/4 in Shank, 2.5 in L
Description
7/8" SHOCKWAVE IMP HOLE SAW
extra long description
MILW 49-56-9810 7/8 In. Impact Hole
Additional Information
Shank Diameter
1/4 in
Drive Type
Hex
Compatible With
Impact Driver;Plastics and Thin Gauge Metals up to 1/8” Thick
Teeth per Inch
8
package quantity
1 PK
Overall Width
7/8 in
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-9810
GTIN
00045242321100
UPC
045242321100
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.13 lb
Weight per each
0.134
Carton
1
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat