PC100 - Cart, Push #PC100 Pull-It 300X

Southwire

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC100
Manufacturer
Southwire
Manufacturer's Part Number
PC100
Description
Cart, Push #PC100 Pull-It 300X
Cart, Push #PC100 Pull-It 300X
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886857577
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
17.5 Inch
Width
21 INCH
Height
50 Inch
Descriptions
Product Type
Cable Cart
Long Description
CABLE CART, 17.5 INCH; 21 INCH; 50 INCH; M3K/M6K CABLE PULL APPLICATION; TOOL BAG MOUNT MOUNTING; 3 SPOOL(S)
Description
CART, PUSH #PC100 PULL-IT 300X
Commodity Description
Hand Tool Bits, Parts, Accessories
extra long description
17.5 INCH; 21 INCH; 50 INCH; M3K/M6K CABLE PULL APPLICATION; TOOL BAG MOUNT MOUNTING; 3 SPOOL(S)
Additional Information
number of spools
3 in
Manufacturer Information
Brand
SOUTHWIRE COMPANY, LLC
Manufacturers Part Number
56829601
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
M3K/M6K Cable Pull
Mounting
Tool Bag Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat