3250L2L4 - 250 Al/Cu 3 Conductor Mechanical Lug

Nsi

  • $56.77 (Each)
  • $56.77 (Each)

  • $170.32 (Per 3)

  • $5,677.43 (Per 100)

In-Stock: 7 available locally (Weatherford, TX) (change location)
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
3250L2L4
Manufacturer
Nsi
Manufacturer's Part Number
3-250L2/L4
Description
250 Al/Cu 3 Conductor Mechanical Lug
Panelboard Lug, #6 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 In Overall Length, Screw Terminal, 600 V, 0.49 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381001504 / 6623810015046 / 00662381001504
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.77 (Each)
Carton
$56.77 (Each)
Standard Packaging
$170.32 (Per 3)
Stock Availability
Weatherford
7 (Check another store)
DFW RDC
34
All Stores
248
Resources
Images
 
 
3250L2L4 - Large Image
 
3250L2L4 - Large Image
 
3250L2L4 - Large Image
Specifications Sheets
 
 
3250L2L4 - Specification Sheet
Tech Bulletins
 
 
3250L2L4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
3.880 in
Descriptions
Product Type
Panelboard Lug
Long Description
Panelboard Lug, #6 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 in Overall Length, Screw Terminal, 600 V, 0.49 lb/EA
Short Description
Panelboard Lug, Non-Insulated, 3.880 in L, 600 V
Special Features
Electro-Tin Plated for Low Contact Resistance
Description
250 AL/CU 3 CONDUCTOR MECHANICAL LUG
Features
3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
extra long description
NSI 3-250L2/L4 Nema Panel Lug (3)25
Additional Information
For Stud Size
9/16 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
#6 AWG
for use with
Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
3 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
3-250L2/L4
GTIN
00662381001504
UPC
662381001504
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Panelboard Lug
Packaging
Weight
0.49 lb/EA
Weight per each
0.49
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3250L2L4.
Jump To:

Similar Items

Similar items are close alternatives to 3250L2L4, though they may not be 100% alike.

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor ...
  • Our Part #: ADR2532
  • Weatherford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR25-32
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($262.00) ·
ADR2532 - Abb Installation Products, Inc

Weatherford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3250L2L4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L3M2250 Anderson n/a
K3A26U2N Burndy 781810601051
K3A29U-2N Burndy 00781810601105
K3A29U-4N Burndy 781810601129
K3A27U2N Burndy 00781810370391
K3A27U4N Burndy 00781810370414
K3A29U4N Burndy 00781810601129
L3M2250 CMC n/a
L3M2-250 Galvan Industries 632591713559
AAA-250N Greaves 784491123652
T3A2-250N ILSCO 783669898309
T3A4-250N ILSCO 783669907193
T3A2250N ILSCO 00783669898309
T3A23/0 ILSCO n/a
T3A23/0N ILSCO 00783669897340
T3A2250 ILSCO n/a
T3A4250N ILSCO 00783669907193
T3A43/0N ILSCO 00783669906042
90852 Morris 00601986908528
3-250L2/L4 NSi Industries 00662381001504
2250L2 NS NSi Industries n/a
3250L2/L4 NSi Industries 66238100150
3250L2L4 NSi Industries 662381001504
LAM3B250-12-1Y Panduit 74983592920
LAM3D250-12-1 Panduit n/a
LAM3B250121Y Panduit n/a
LAM3D250121Y Panduit 00074983592968
L3A-250-2 Penn-Union 785037444521
L3A-250-4 Penn-Union 785037444569
L3A 250 2 Penn-Union 00785037444521
L3A 250 4 Penn-Union 00785037444569
ADR25-32 Thomas & Betts 783786610136
ADR25-34 Thomas & Betts 783786610143
AT 3 A 2-250 N Thomas & Betts n/a
AT 3 A 4-250 N Thomas & Betts n/a
AT250-N Thomas & Betts n/a
A2T25N Thomas & Betts n/a
ADR2532 Thomas & Betts 00783786610136
AT3A2250N Thomas & Betts 00783786697755
ADR2534 Thomas & Betts 00783786610143
ADR3134 Thomas & Betts 00783786610181
AT3A4250N Thomas & Betts 00783786697847

* All prices subject to change.

Begin Live Chat