IPCS4002 - 4/0-3, 2-10 Insulation Piercing Connector

Nsi

  • $47.38 (Each)
  • $47.38 (Each)

  • $284.28 (Per 6)

  • $4,738.00 (Per 100)

In-Stock: 5 available locally (Baton Rouge, LA) ( change location)
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
IPCS4002
Manufacturer
Nsi
Manufacturer's Part Number
IPCS4002
Description
4/0-3, 2-10 Insulation Piercing Connector
Insulation Piercing Connector 4/0 - 3 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381082640 / 6623810826406 / 00662381082640
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.38 (Each)
Standard Packaging
$284.28 (Per 6)
Stock Availability
Baton Rouge
5 (Check another store)
All Stores
739
Resources
Images
 
 
IPCS4002 - Small Image
 
IPCS4002 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
190 (CU Amps) - 150 (AL Amps)
Conductor Size
4/0-3 AWG (Main)
Voltage Rating
600 V
Material
Fiber Reinforced Thermal Plastic
Material, Color, and Finish
Color
Black
Finish
Thermal Plastic
Dimensions and Weight
Size
L=2.20 - W=1.80 - H=3.10
Descriptions
Description
4/0-3, 2-10 INSULATION PIERCING CONNECTOR
Product Type
Insulation Piercing Connector 4/0-2 Awg
extra long description
NSI IPCS4002 Insulation Piercing Co
Features
Insulation Piercing Connector 4/0 - 3 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
Long Description
Insulation Piercing Connector 4/0 - 3 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
Special Features
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
Additional Information
Warranty
1 YEAR
Tap Size
2-10 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPCS4002
GTIN
00662381082640
UPC
662381082640
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Insulation Piercing Connectors
Packaging
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Application
NSI
environmental conditions
90 C
Temperature Rating
90 C
Mounting
Clamp
standard
UL486B Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPCS4002.
Jump To:

Similar Items

Similar items are close alternatives to IPCS4002, though they may not be 100% alike.

Kup-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range...
  • MFR Part #: IPC-4/0-2/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($341.52) ·
IPC4020 - Ilsco Corporation

Check local availability

Total Availability: In Stock

Book Price

$56.92

Each

QTY:
Each
Add
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 Aw...
  • MFR Part #: IPC-4/0-6
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($353.88) ·
IPC406 - Ilsco Corporation

Check local availability

Total Availability: In Stock

Book Price

$29.49

Each

QTY:
Each
Add
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0...
  • MFR Part #: IPC4111
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($926.22) ·
IPC4111 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$30.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IPCS4002 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IPC 4006 Greaves 00784491131077
BTC4/0-10 Ideal Industries 00781789454450
BTC4010 Ideal Industries 781789454450
IPC-4/0-6 ILSCO 00783669532692
96108 Morris 00601986961080
IPCS4002 NSi Industries 00662381082640
IPC-4/0-6 Penn-Union n/a
IPST 402 Thomas & Betts n/a
IPST402 Thomas & Betts 00783786732975
BIPC-4/0-6 Burndy 00781810128718

* All prices subject to change.

Begin Live Chat