1000200 - 24"X36"14' Ground Box

Christy

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000200
Manufacturer
Christy
Manufacturer's Part Number
1000200
Description
24"X36"14' Ground Box
Box, N40 Utility N40BOX Body
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246163329 / 00800246163329
Weight per unit
342.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1000200 - Small Image
 
1000200 - Large Image
Attachments
 
 
1000200 - Specification Sheet
Installation Sheets
 
 
1000200 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
FLUSH
Material
Reinforced Concrete
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
14 INCH
Depth
28-1/4 Inch
Width
40-1/2 Inch
Descriptions
Product Type
Electrical Utility Box
Description
24"X36"14' GROUND BOX
Long Description
ELECTRICAL UTILITY BOX, REINFORCED CONCRETE MATERIAL; GRAY COLOR; 40-1/2 INCH; 14 INCH; 28-1/4 INCH; FLUSH COVER TYPE; 0 TO 2 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 22 INCH X 35 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT
extra long description
REINFORCED CONCRETE MATERIAL; GRAY COLOR; 40-1/2 INCH; 14 INCH; 28-1/4 INCH; FLUSH COVER TYPE; 0 TO 2 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 22 INCH X 35 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT; LOAD RATING 300 POUND PER SQUARE FOOT; INCLUDES PLASTIC CAP; APPLICATION ELECTRIC; APPLICABLE STANDARD ASTM C 857, WUC 3.6; N40 MODEL
Additional Information
Nominal Size 22 Inch x 35 Inch; Type Rectangular, Light Duty; Wall Type Straight; Load Rating 300 Pound per Square Foot; Includes Plastic Cap; Application Electric; Applicable Standard ASTM C 857, WUC 3.6
Commodity Description
Underground Boxes
Additional Information
number of mouse holes
0 to 2
Manufacturer Information
Brand
Christy
Manufacturers Part Number
1000200
Model
N40
GTIN
00800246163329
UPC
800246163329
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
342.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat