1000275 - 10X17X12 TRFC RTD Reinforced Concrete B1017 Box

Christy

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000275
Manufacturer
Christy
Manufacturer's Part Number
1000275
Description
10X17X12 TRFC RTD Reinforced Concrete B1017 Box
Box, B1017 Utility H20 Load B1017 Box Body
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246159407 / 00800246159407
Weight per unit
137.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1000275 - Small Image
 
1000275 - Large Image
Attachments
 
 
1000275 - Specification Sheet
Installation Sheets
 
 
1000275 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
FLUSH
Material
Reinforced Concrete
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
12 INCH
Depth
15-3/4 Inch
Width
22-3/8 Inch
Descriptions
Product Type
Traffic Utility Box
Description
10X17X12 TRFC RTD REINFORCED CONCRETE B1017 BOX
extra long description
REINFORCED CONCRETE MATERIAL; GRAY COLOR; 22-3/8 INCH; 12 INCH; 15-3/4 INCH; FLUSH COVER TYPE; 0 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 16 INCH X 22 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT; LOAD RATING 36400 FOOT-POUND; INCLUDES STEEL FRAME; APPLICATION MUNICIPAL, IRRIGATION, ELECTRIC; APPLICABLE STANDARD ASTM C 857, WUC 3.6; B1017 MODEL
Additional Information
Nominal Size 16 Inch x 22 Inch; Type Rectangular, Light Duty; Wall Type Straight; Load Rating 36400 Foot-Pound; Includes Steel Frame; Application Municipal, Irrigation, Electric; Applicable Standard ASTM C 857, WUC 3.6
Long Description
TRAFFIC UTILITY BOX, REINFORCED CONCRETE MATERIAL; GRAY COLOR; 22-3/8 INCH; 12 INCH; 15-3/4 INCH; FLUSH COVER TYPE; 0 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 16 INCH X 22 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT
Commodity Description
Underground Boxes
Additional Information
number of mouse holes
0
Manufacturer Information
Manufacturers Part Number
1000275
Brand
Christy
Model
B1017
GTIN
00800246159407
UPC
800246159407
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
137.2