1597TRLA - Radiant Self Test TR Gfci 15A 125V La

Legrand-Pass & Seymour

  • $18.38 (Each)
  • $18.38 (Each)

  • $183.80 (Per 10)

In-Stock: 39 available locally (Baton Rouge, LA) ( change location)
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
1597TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TRLA
Description
Radiant Self Test TR Gfci 15A 125V La
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Light Almond, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035797 / 0785007035797 / 00785007035797
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.38 (Each)
Standard Packaging
$183.80 (Per 10)
Stock Availability
Baton Rouge
39 (Check another store)
All Stores
913
Resources
Images
 
 
1597TRLA - Large Image
 
1597TRLA - Large Image
 
1597TRLA - Large Image
 
1597TRLA - Large Image
 
1597TRLA - Large Image
 
1597TRLA - Small Image
 
1597TRLA - Large Image
 
1597TRLA - Large Image
Brochures
 
 
1597TRLA - Brochure
Other Links
 
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
 
1597TRLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplatic
Number of Wires
3
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Height
4.20 in
Descriptions
Product Type
Self-Test Duplex Receptacle
extra long description
P&S 1597TRLA RADIANT SELF TEST TR G
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Light Almond, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, Light Almond, GFCI, TR, w/mid
Description
RADIANT SELF TEST TR GFCI 15A 125V LA
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Voltage
125.0 V
Wall Plate Included
YES
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597TRLA
GTIN
00785007035797
UPC
785007035797
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 913

Location search:
These alternate items can be purchased instead of 1597TRLA.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRLA, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRW
  • Baton Rouge Availability: 164
  • Total Availability: In Stock
  • MFR Part #: 1597TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($183.80) ·
1597TRW - Pass & Seymour/Legrand

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$18.38

Each

QTY:
Each
Add
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • MFR Part #: TRSGF15LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.70) ·
TRSGF15LA - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$24.37

Each

QTY:
Each
Add
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seym...
  • MFR Part #: 1595TRLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($185.60) ·
1595TRLA - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$18.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat