8300HI - Compact Hosp GRD Duplex Recp 20A 125V Iv

Legrand-Pass & Seymour

  • $12.78 (Each)
  • $12.78 (Each)

  • $1,277.76 (Per 100)

In-Stock: 4 available locally (West Dallas, TX) ( change location)
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
8300HI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300HI
Description
Compact Hosp GRD Duplex Recp 20A 125V Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830033 / 0785007830033 / 00785007830033
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.78 (Each)
Carton
$12.78 (Each)
Standard Packaging
$1,277.76 (Per 100)
Stock Availability
West Dallas
4 (Check another store)
DFW RDC
17
All Stores
1,094
Resources
Images
 
 
8300HI - Small Image
 
8300HI - Large Image
 
8300HI - Large Image
Brochures
 
 
8300HI - Brochure
Other Links
 
 
8300HI - Other
 
8300HI - Other
 
8300HI - Other
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
Thermoplastic
Current Rating
20 A
Number of Wires
3
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.780 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Special Features
Back & Side Wire;Heavy Duty Compact Design
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 lb
Features
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Ivory
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired
Description
COMPACT HG DUP REC 20A 125V I
extra long description
P&S 8300HI COMPACT HG DUP REC 20A 1
Additional Information
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT;100 PK
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Wall Mount
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8300HI
GTIN
00785007830033
UPC
785007830033
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2100 lb
Weight per each
0.2065
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-20R
Operating Temperature
-40°-60°C
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8300HI.
Jump To:

Similar Items

Similar items are close alternatives to 8300HI, though they may not be 100% alike.

Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
  • MFR Part #: 8300-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($3,031.72) ·
8300I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$30.32

Each

QTY:
Each
Add
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, H...
  • Our Part #: 8300V
  • DFW RDC Availability: 1
  • Total Availability: In Stock
  • MFR Part #: 8300V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($193.70) · 50 ($968.50) ·
8300V - Eaton Wiring Devices

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.37

Each

QTY:
Each
Add
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, ...
  • MFR Part #: AH8300V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,476.00) ·
AH8300V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$14.76

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • MFR Part #: HBL8300I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($418.00) ·
HBL8300I - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$41.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8300HI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300-I Bryant Electric 00781786672826
BRY8300I Bryant Electric 00781786005679
8300V Eaton Wiring Devices 00032664705632
AH8300V Eaton Wiring Devices 00032664705113
62020-I Enerlites 00883951215002
HBL8300HI Hubbell Wiring Device-Kellems 00783585015675
HBL8300I Hubbell Wiring Device-Kellems 00783585435725
8300-I Leviton 00078477818626
82170 Morris 00601986821704
8300-I Legrand Pass & Seymour 00785007830095
8300HI Legrand Pass & Seymour 00785007830033
PS8300-HI Legrand Pass & Seymour 00785007860023
PS8300-HSI Legrand Pass & Seymour 00785007307238
8300-HI Leviton 00078477818909
BRY8300I Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat