DA2304V1 - 4 Port Pwrline Network Adptr

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DA2304V1
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
DA2304V1
Description
4 Port Pwrline Network Adptr
The DA2304 Plugs Into Any Outlet In The Home, Delivering A High-Speed Internet Connection to As Many As Four Devices Including Internet-Capable TVS, Blu-Ray Players, Computers, Set-Top Boxes, and Gaming Systems – From One Power Line. Perfect For Streaming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43222612 - Network switches
UPC/GTIN
804428066972 / 00804428066972
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DA2304V1 - Small Image
 
DA2304V1 - Large Image
Other Links
 
 
DA2304V1 - Other
Brochures
 
 
DA2304V1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.3 inches
Width
3 inches
Length
4.1 inches
Descriptions
Product Type
Powerline Network Module 4P
Description
4 PORT PWRLINE NETWORK ADPTR
extra long description
OnQ DA2304-V1 POWERLINE NETWORK MOD
Long Description
The DA2304 plugs into any outlet in the home, delivering a high-speed Internet connection to as many as four devices including Internet-capable TVs, Blu-ray players, computers, set-top boxes, and gaming systems – from one power line. Perfect for streaming
Special Features
Creates network using existing power lines in the home. Easily connects up to four devices to a home network. Simplifies DIY installation - no new wires required. Provides HD movie or music streaming to all locations in the home. Supporst speeds up to 500
Additional Information
connector
RJ45
power supply
100 - 240VAC, 50/60Hz (wall outlet)
security
128-bit AES link encryption with key management
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
DA2304V1
sub brand
On-Q
GTIN
00804428066972
UPC
804428066972
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Powerline Ethernet Bridge
Availability
Status
Inactive
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 to 90% maximum (non-condensing)
Enclosure
Plastic Housing
Application
Residential
Operating Temperature
32 to 104 F
standard
HomePlug AV Powerline certification, FCC Class B, CE mark
Mounting
NEMA 5-15R outlet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat