NTLFULLW - PAS

NTLFULLW - Nightlight Full WH W/Lou

Legrand-Pass & Seymour

  • $17.90 (for 1 Each)
  • $17.90 (1 Each)
  • $107.40 (6 Each)

In-Stock: 7 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NTLFULLW
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    NTLFULLW
    Description
    Nightlight Full WH W/Lou
    Full Night Light, 120/125 V, White, Dimmable, 2.75 In Height, 1.50 In Length, 0.25 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Miscellaneous Residential Devices
    UNSPSC
    N/A
    UPC/GTIN
    785007127614 / 00785007127614
    Weight per unit
    0.26 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $17.90 (1 Each)
    Carton
    $17.90 (1 Each)
    Standard Packaging
    $107.40 (6 Each)
    Stock Availability
    Nacogdoches
    7 Each (Check another store)
    All Stores
    103 Each
    Resources
    Other Links
     
     
    NTLFULLW - Other
    Images
     
     
    NTLFULLW - Small Image
     
    NTLFULLW - Large Image
    Specifications Sheets
     
     
    NTLFULLW - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120/125 V
    Material, Color, and Finish
    Finish
    White
    Dimensions and Weight
    Height
    2.75 in
    Length
    1.50 in
    Descriptions
    Description
    NIGHTLIGHT FULL WH W/LOU
    Product Type
    Full Night Light
    Night Light Full WH
    Long Description
    Full Night Light, 120/125 V, White, Dimmable, 2.75 in Height, 1.50 in Length, 0.25 lb
    Features
    The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Ideal for hallways, kitchens and nurseries, this full LED night light features five adjustable light levels, a hidden sensor that automatically controls the night light and an impact-resistant Lexan lens, face and body. An optional louver is included for added light-level control. radiant(R) Screwless Wall Plate not includ
    Short Description
    Full Night Light, 120/125V, White
    Additional Information
    dimmable
    Yes
    includes
    Louver
    Standards Met
    RoHS Compliant;cULus Listed;UL498 Listed;UL Listed
    package quantity
    1 CT;6 PK
    Manufacturer Information
    Manufacturers Part Number
    NTLFULLW
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass & Seymour/Legrand
    GTIN
    00785007127614
    UPC
    785007127614
    Taxonomies, Classifications, and Categories
    Category Description
    Miscellaneous residential devices
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight
    0.25 lb
    Weight per each
    0.26
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Hallways;Kitchens;Nurseries
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    5 Henderson
    View Store
    7 Nacogdoches
    View Store
    1 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    34 Springdale

    A-L

    Location Stock Available
    View Store
    35 Arlington Branch
    View Store
    3 Bentonville
    View Store
    8 Ft. Worth
    View Store
    2 Greenville

    M-Z

    Location Stock Available
    View Store
    3 Rogers
    View Store
    4 Siloam Springs
    View Store
    1 Sulphur Springs


  • Substitutes

    No Substitute Items found for NTLFULLW.

    Similar Items

    Listed below you'll find similar and potential substitutes for NTLFULLW.
    • NTLFULLWCC6 - Led Step Light - Pass & Seymour/Legrand
      View Larger

      NTLFULLWCC6 - Pass & Seymour/Legrand

      Led Step Light

      • MFR Part #: NTLFULLWCC-6
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($111.84) ·

      Book Price
      $18.64
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NTLFULLW

    Type in the slang term you'd like to suggest.

* All prices subject to change.