RCD11LA - Radiant 2 Switch SP + SP La

Legrand-Pass & Seymour

  • $17.75 (Each)
  • $17.75 (Each)

  • $213.00 (Per 12)

In-Stock: 1 available locally (Conway, AR) ( change location)
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
RCD11LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD11LA
Description
Radiant 2 Switch SP + SP La
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007054866 / 0785007054866 / 00785007054866
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.75 (Each)
Standard Packaging
$213.00 (Per 12)
Stock Availability
Conway
1 (Check another store)
Little Rock
18
All Stores
134
Resources
Images
 
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Small Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Video
Other Links
 
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
Brochures
 
 
RCD11LA - Brochure
Attachments
 
 
RCD11LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Rocker switch
Amperage Rating
15
Current Rating
15 A
Material
Stainless Steel
Number Of Gangs
1.0
Poles
3-Way, 1
Voltage Rating
120/125 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Light Almond
Finish
SATIN
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Description
RADIANT 2 SWITCH SP + SP LA
Extra Long Description
PAS RCD11LA RADIANT 2 SWITCH, SP +
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Long Description
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Product Type
Two Single Pole Switch
Short Description
15 A, 120/125 VAC, Two Single Pole Switch, Light Almond
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
Additional Information
Actuator Type
Rocker
Contact Configuration
15A
Contact Rating
15 Amp, 120/125 VAC
Dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/125 VAC
Load Type
LED, Halogen, CFL, Universal, Incandescent, Xenon, Fluorescent
Maximum Operating Temperature
+115 °c
Media
Yes
Minimum Operating Temperature
-40 °C
Mounting Type
Box Mount
Number Of Switches
2.0
Operating Cycles
50000
Package Quantity
1 CT;12 PK
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD11LA
GTIN
00785007054866
UPC
785007054866
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Indoor Uses
Environmental Conditions
UL94 V2
Mounting
BOX
Nema Rating
NEMA WD-1;NEMA WD-6
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Standard
UL, CULUS, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RCD11LA.
Jump To:

Similar Items

Similar items are close alternatives to RCD11LA, though they may not be 100% alike.

Cross Referenced

These items are similar to RCD11LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD101LA Bryant Electric 00883778119118
7728BK Eaton Wiring Devices 00032664670633
7728LA Eaton Wiring Devices 00032664664755
62834-BK Enerlites 00883951413385
62834-LA Enerlites 00883951413378
RCD101BK Hubbell Wiring Device-Kellems 00883778110245
5634 Leviton 00078477024973
5634-T Leviton 00078477275184
RCD11BKCC6 Legrand Pass & Seymour 00785007054835
RCD11LA Legrand Pass & Seymour 00785007054866
TM811-BKCC Legrand Pass & Seymour 00785007009071
TM811LACC Legrand Pass & Seymour 00785007009033
3271BK Eaton Wiring Devices n/a
3271LA Eaton Wiring Devices n/a
RE634-WC Leviton 00078477534632

* All prices subject to change.

Begin Live Chat