LB28 - 3/4" Form 8 LB Fitting

Plastibond

  • $119.32 (Each)
  • $119.32 (Each)

  • $1,193.20 (Per 10)

In-Stock: 10 available locally (Phoenix, AZ) ( change location)
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
LB28
Manufacturer
Plastibond
Manufacturer's Part Number
PRHLB28
Description
3/4" Form 8 LB Fitting
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 In Trade Size, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, LB Configuration, 5.6 In Length, 1.64 In Width, 2.44 In Height, 2 LB
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203543 / 00784011203543
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.32 (Each)
Standard Packaging
$1,193.20 (Per 10)
Stock Availability
Phoenix
10 (Check another store)
All Stores
119
Resources
Images
 
 
LB28 - Large Image
 
LB28 - Large Image
Attachments
 
 
LB28 - Specification Sheet
Specifications Sheets
 
 
LB28 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
LB
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Material, Color, and Finish
Finish
PVC (Exterior Coating);Urethane (Interior Coating)
Color
Gray (Exterior Coating);Red (Interior Coating)
Dimensions and Weight
Hub Size
3/4 in
Length
5.6 in
Width
1.64 in
Height
2.44 in
Size
1.64 Inch Height
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 in Trade Size, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, LB Configuration, 5.6 in Length, 1.64 in Width, 2.44 in Height, 2 lb
Features
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Short Description
Conduit Body, 3/4 in, LB Shape Form 8 Body, Plasic-Bound Red PVC-Coated
Special Features
Sealing Sleeves on All Conduit Openings;Superior Corrosion Protection
Description
3/4" FORM 8 LB FITTING
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.64 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
body type
Form 8
Cable Entry Type
Back
Standards Met
UL 514A, 514D (E231035) Listed;CSA Certified C22.2 No. 18, CSA Certified C22.2 No. 42;ETL Certified;cULus Listed;ISO 9001;IEC IP69:E489286
package quantity
1 CT;10 PK
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHLB28
Brand
PLASTIBOND
GTIN
00784011203543
UPC
784011203543
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
2 lb
Weight per each
1.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Offered in Numerous Configurations for 90 Degree Bends;Taps or Splices or Mounting Outlets
Configuration
LB
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 119

Location search:

Greater Phoenix Area

Location Stock Available
Phoenix
10 View Store
These alternate items can be purchased instead of LB28.
Jump To:

Similar Items

Similar items are close alternatives to LB28, though they may not be 100% alike.

LB28 3/4IN Form 8 LB Body - PVC Coated
  • MFR Part #: PV0700LB28
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV0700LB28 - Calpipe Industries, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat