EZHH175 - 175W MH Ez Flood Bronze

Rab Lighting

  • $182.00 (Each)
  • $182.00 (Each)

  • $364.00 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZHH175
Manufacturer
Rab Lighting
Manufacturer's Part Number
WPLEDC80NW/BL
Description
175W MH Ez Flood Bronze
Rab WPLEDC80NW/BL Wallpk 80W Cutoff
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813176734 / 00019813176734
Weight per unit
13.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.00 (Each)
Standard Packaging
$364.00 (Per 2)
Resources
Specifications Sheets
 
 
EZHH175 - Specification Sheet
Images
 
 
EZHH175 - Large Image
 
EZHH175 - Large Image
 
EZHH175 - Small Image
Other Links
 
 
EZHH175 - Other
 
EZHH175 - Other
 
EZHH175 - Other
Attachments
 
 
EZHH175 - Specification Sheet
Brochures
 
 
EZHH175 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
80
interrupt rating
CN
Lamp Type
Open Office, Retail
amperage rating
OUTDOOR
Material, Color, and Finish
Backing Material
Commercial
Color
OUTDOOR
Dimensions and Weight
Length
RAB Lighting
Descriptions
Product Type
Wallpk 80W Cutoff Neut. Bi
Description
175W MH EZ FLOOD BRONZE
Long Description
RAB WPLEDC80NW/BL WALLPK 80W CUTOFF
Special Features
Cutoff with Bi-Level
Construction
Full Wattage
Additional Information
average life
100000
lumens
9725
Coating
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
battery life
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
WPLEDC80NW/BL
sub brand
OUTDOOR
GTIN
00019813176734
UPC
019813176734
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.9
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Industrial
environmental conditions
Light Commercial, Residential, Restroom
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat