LFLED5A - 5W Led Compact BLT FLD 50K BRZ

Rab Lighting Inc

  • $117.98 (Each)
  • $117.98 (Each)

In-Stock: 2 available locally (Forney, TX) (change location)
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
LFLED5A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED5A
Description
5W Led Compact BLT FLD 50K BRZ
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 5 W, 35 W (MR16), 68, 299 LM Brightness (Lumens), 5000 K, Bronze, 6 In Width, 2-3/8 In Height, Microprismatic Lens Material, Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813032276 / 00019813032276
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.98 (Each)
Stock Availability
Forney
2 (Check another store)
DFW RDC
16
All Stores
44
Resources
Images
 
 
LFLED5A - Small Image
 
LFLED5A - Large Image
 
LFLED5A - Large Image
 
LFLED5A - Video
Specifications Sheets
 
 
LFLED5A - Specification Sheet
Attachments
 
 
LFLED5A - Specification Sheet
Other Links
 
 
LFLED5A - Other
 
LFLED5A - Other
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
Die-Cast Aluminum
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
0.1 A @ 120 V;0.06 A @ 208 V;0.05 A @ 240 V
Wattage
5
Material, Color, and Finish
Color Rendering Index
68
color temperature
5000 k
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
fixture material
Die Cast Aluminum
Dimensions and Weight
Width
6 in;15.2 cm
Height
2-3/8 in;6 cm
Descriptions
Description
5W LED COMPACT BLT FLD 50K BRZ
Product Type
Led Flood Light
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 5 W, 35 W (MR16), 68, 299 lm Brightness (Lumens), 5000 K, Bronze, 6 in Width, 2-3/8 in Height, Microprismatic Lens Material, Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 1.6 lb
Features
Compact 5 Watt LED floodlight perfectly suited for small-scale landscape lighting applications. 85% more energy efficient than its 35 Watt MR16 equivalent. Specialized microprismatic lens delivers even and consistent light. Utilizes line voltage (120V-240V).
Short Description
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
extra long description
RAB LFLED5A LFLOOD 5W COOL LFLED B
Additional Information
Equivalent Wattage
35 W (MR16)
Brightness (Lumens)
299 lm
Mounting Type
Arm Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
-40 °C
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
1 ct
media
Yes
lumens
299
Manufacturer Information
Manufacturers Part Number
LFLED5A
Brand
RAB Lighting Inc
GTIN
00019813032276
UPC
019813032276
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.6 lb
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Small-Scale Landscape Lighting
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Distribution Centers

Location Stock Available
Longview
6 View Store
West Monroe
7 View Store

A-L

Location Stock Available
Lafayette
1 View Store

M-Z

Location Stock Available
Sulphur
4 View Store

* All prices subject to change.

Begin Live Chat