114XC - 1-1/4XCL RGD Nip

Ecn-Korns

  • $3.82 (Each)
  • $3.82 (Each)

  • $95.43 (Per 25)

  • $381.73 (Per 100)

In-Stock: 22 available locally (Forney, TX) (change location)
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
114XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4XCL
Description
1-1/4XCL RGD Nip
Conduit Nipple, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 1-5/8 In Length, 22 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004911 / 00784011004911
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Carton
$3.82 (Each)
Standard Packaging
$95.43 (Per 25)
Stock Availability
Forney
22 (Check another store)
DFW RDC
83
All Stores
2,400
Resources
Images
 
 
114XC - Large Image
Attachments
 
 
114XC - Specification Sheet
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
Galvanized
Dimensions and Weight
Length
1-5/8 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 1-1/4 in Trade Size, Galvanized, Threaded Connection, 1-5/8 in Length, 22 lb/100
Short Description
Conduit Nipple, 1-1/4 in, Galvanized, 1-5/8 in Length
Description
1-1/4XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-5/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1-1/4XCL
Model
GALNIP
GTIN
00784011004911
UPC
784011004911
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
22 lb/100
Standard Package
25 PER CARTON
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,400

Location search:
These alternate items can be purchased instead of 114XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 114XC.

1 1/4X1 5/8 Close Galvanized Nipple
  • Our Part #: GALNIP114XCL
  • Forney Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($95.43) ·
GALNIP114XCL - Robroy/Ecn Korns

Forney Availability: In Stock

Total Availability: In Stock

Book Price

$3.82

Each

QTY:
Each
Add
1-1/4XCL RGD Nip
  • Our Part #: 114XCL
  • Forney Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.82) ·
114XCL - Condumex Incorporated

Forney Availability: In Stock

Total Availability: In Stock

Book Price

$3.82

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 114XC, though they may not be 100% alike.

1-1/4IN Xclose Conduit Nipple
  • Our Part #: 6454
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6454
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.28) ·
6454 - Topaz - Southwire LLC

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat