114XC - 1-1/4XCL RGD Nip

Ecn-Korns

  • $4.39 (Each)
  • $4.39 (Each)

  • $109.74 (Per 25)

  • $438.98 (Per 100)

In-Stock: 1 available locally (Clovis, NM) ( change location)
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
114XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4XCL
Description
1-1/4XCL RGD Nip
Conduit Nipple, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 1-5/8 In Length, 22 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004911 / 00784011004911
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.39 (Each)
Carton
$4.39 (Each)
Standard Packaging
$109.74 (Per 25)
Stock Availability
Clovis
1 (Check another store)
Lubbock
51
All Stores
2,667
Resources
Images
 
 
114XC - Large Image
Attachments
 
 
114XC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-5/8 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 1-1/4 in Trade Size, Galvanized, Threaded Connection, 1-5/8 in Length, 22 lb/100
Short Description
Conduit Nipple, 1-1/4 in, Galvanized, 1-5/8 in Length
Description
1-1/4XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-5/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1-1/4XCL
Model
GALNIP
GTIN
00784011004911
UPC
784011004911
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
22 lb/100
Standard Package
25 PER CARTON
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,667

Location search:
These alternate items can be purchased instead of 114XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 114XC.

1 1/4X1 5/8 Close Galvanized Nipple
  • Our Part #: GALNIP114XCL
  • Clovis Availability: 1
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($109.74) ·
GALNIP114XCL - Robroy/Ecn Korns

Clovis Availability: In Stock

Total Availability: In Stock

Book Price

$4.39

Each

QTY:
Each
Add
1-1/4XCL RGD Nip
  • Our Part #: 114XCL
  • Clovis Availability: 1
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.39) ·
114XCL - Condumex Incorporated

Clovis Availability: In Stock

Total Availability: In Stock

Book Price

$4.39

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 114XC, though they may not be 100% alike.

1-1/4IN Xclose Conduit Nipple
  • MFR Part #: 6454
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.28) ·
6454 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$4.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat