2X12 - 2X12 RGD Nip

Ecn-Korns

  • $23.04 (Each)
  • $23.04 (Each)

  • $230.37 (Per 10)

  • $2,303.69 (Per 100)

In-Stock: 1 available locally (Marble Falls, TX) (change location)
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
2X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X12
Description
2X12 RGD Nip
2X12 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005604 / 00784011005604
Weight per unit
3.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.04 (Each)
Carton
$23.04 (Each)
Standard Packaging
$230.37 (Per 10)
Stock Availability
Marble Falls
1 (Check another store)
Austin RDC
14
All Stores
724
Resources
Images
 
 
2X12 - Small Image
 
2X12 - Large Image
Attachments
 
 
2X12 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
12 INCH
Descriptions
Product Type
Conduit Nipple
Description
2X12 RGD NIP
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP2X12
Model
GALNIP
GTIN
00784011005604
UPC
784011005604
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
3.3499
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 724

Location search:
These alternate items can be purchased instead of 2X12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2X12.

2X12 Galvanized Nipple
  • Our Part #: GALNIP2X12
  • Marble Falls Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2X12
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($230.37) ·
GALNIP2X12 - Robroy/Ecn Korns

Marble Falls Availability: In Stock

Total Availability: In Stock

Book Price

$23.04

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2X12, though they may not be 100% alike.

2IN X12IN Conduit Nipple
  • Our Part #: 645612
  • Marble Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645612
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 15 ($349.33) ·
645612 - Topaz - Southwire LLC

Marble Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat