2X12 - 2X12 RGD Nip

Ecn-Korns

  • $26.49 (Each)
  • $26.49 (Each)

  • $264.92 (Per 10)

  • $2,649.25 (Per 100)

In-Stock: 14 available locally (Hobbs, NM) ( change location)
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
2X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X12
Description
2X12 RGD Nip
2X12 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005604 / 00784011005604
Weight per unit
3.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.49 (Each)
Carton
$26.49 (Each)
Standard Packaging
$264.92 (Per 10)
Stock Availability
Hobbs
14 (Check another store)
Odessa
40
All Stores
790
Resources
Images
 
 
2X12 - Large Image
Attachments
 
 
2X12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
12 INCH
Descriptions
Product Type
Conduit Nipple
Description
2X12 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP2X12
Model
GALNIP
GTIN
00784011005604
UPC
784011005604
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
3.3499
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 790

Location search:
These alternate items can be purchased instead of 2X12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2X12.

2X12 Galvanized Nipple
  • Our Part #: GALNIP2X12
  • Hobbs Availability: 14
  • Total Availability: In Stock
  • MFR Part #: GALNIP2X12
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($264.92) ·
GALNIP2X12 - Robroy/Ecn Korns

Hobbs Availability: In Stock

Total Availability: In Stock

Book Price

$26.49

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2X12, though they may not be 100% alike.

2IN X12IN Conduit Nipple
  • MFR Part #: 645612
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 15 ($349.33) ·
645612 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$23.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat