WGM12 - Gripping Material Work Glove WGM-12, Medium

3M

  • $32.96 (Each)
  • $32.96 (Each)

  • $395.52 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGM12
Manufacturer
3M
Manufacturer's Part Number
WGM-1
Description
Gripping Material Work Glove WGM-12, Medium
Gripping Material Work Gloves - Medium
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
46181504 - Protective gloves
UPC/GTIN
051115635465 / 00051115635465
Weight per unit
0.2417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.96 (Each)
Standard Packaging
$395.52 (Per 12)
Stock Availability
Burleson
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
WGM12 - Small Image
 
WGM12 - Large Image
Attachments
 
 
WGM12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Synthetic Suede
Material, Color, and Finish
Color
Blake / Grey
Dimensions and Weight
Size
Large
Descriptions
Product Type
Gripping Material Work Gloves - Medium
Description
GRIPPING MATERIAL WORK GLOVE WGM-12,MEDIUM
Long Description
Gripping Material Work Gloves - Medium
Additional Information
Lining
Synthetic Suede
Manufacturer Information
Brand
3M
Manufacturers Part Number
WGM-1
GTIN
00051115635465
UPC
051115635465
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Work Glove
Availability
Status
Inactive
Packaging
Weight per each
0.2417
Carton
1
Package
12
Uses, Certifications, and Standards
Application
General Industrial, Construction, MRO, Consumer Goods
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat