2921 - 1/2" LT Cord Conn (.310-.560)

T&B Ind Fitting

  • $15.99 (Each)
  • $15.99 (Each)

  • $399.81 (Per 25)

  • $1,599.23 (Per 100)

In-Stock: 65 available locally (Leesville, LA) (change location)
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
2921
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2921
Description
1/2" LT Cord Conn (.310-.560)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.310 to 0.560 In Cable/Cord Size, 1-3/4 In Length, 1-1/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 13.38 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029214 / 5414363101727 / 00786210029214
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Carton
$399.81 (Per 25)
Standard Packaging
$1,599.23 (Per 100)
Stock Availability
Leesville
65 (Check another store)
Alexandria
73
All Stores
814
Resources
Images
 
 
2921 - Small Image
 
2921 - Large Image
 
2921 - Large Image
Attachments
 
 
2921 - Specification Sheet
Other Links
 
 
2921 - Other
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
Metallic
Dimensions and Weight
Size
1/2 in
Length
1-3/4 in
Diameter
1-1/8 in
Descriptions
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Metallic, Steel, 1/2 in Size, 0.310 to 0.560 in Cable/Cord Size, 1-3/4 in Length, 1-1/8 in Diameter, Straight Connection, 1/2 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 13.38 lb/100
Features
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
Short Description
Strain Relief Connector, Steel, ½ in (.310-.560)
Description
1/2" LT CORD CONN (.310-.560)
extra long description
ABB 2921 1/2 IN RANGER CORD CONN .3
Additional Information
Connection Type
Straight
Thread Size
1/2 in
Minimum Operating Temperature
-35 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL Listed;CSA Certified
Cable/Cord Size
0.310 to 0.560 in
package quantity
25 CT;100 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2921
sub brand
Shureseal(TM)
GTIN
00786210029214
UPC
786210029214
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
13.38 lb/100
Weight per each
0.134
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2921.
Jump To:

Similar Items

Similar items are close alternatives to 2921, though they may not be 100% alike.

Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene ...
  • Our Part #: CG50560
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG50 560
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($329.39) ·
CG50560 - Crouse-Hinds

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.18

Each

QTY:
Each
Add
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (...
  • Our Part #: CG50450
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG50 450
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($122.01) · 25 ($305.03) ·
CG50450 - Crouse-Hinds

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2921 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2921 Thomas & Betts 00786210029214
CGB117-SA Eaton Crouse-Hinds 00782274100678

* All prices subject to change.

Begin Live Chat