29531365M - STL TBM Carrying Case

Tools & Accessories

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29531365M
Manufacturer
Tools & Accessories
Manufacturer's Part Number
295-31365M
Description
STL TBM Carrying Case
Steel Carrying Case For TBM5, TBM6 and TBM8
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786210739489 / 5415022358209 / 00786210739489
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
29531365M - Large Image
 
29531365M - Small Image
Other Links
 
 
29531365M - Other
Attachments
 
 
29531365M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
STL TBM CARRYING CASE
Product Type
Metal Case For TBM5, 6 and 8
extra long description
ABB 295-31365M METAL CASE FOR TBM5,
Long Description
Steel Carrying Case for TBM5, TBM6 and TBM8
Special Features
Durable case to store and protect TBM5S and 6S Tools
Manufacturer Information
Manufacturers Part Number
295-31365M
Brand
Tools & Accessories
GTIN
00786210739489
UPC
786210739489
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Carrying case
Availability
Status
Inactive
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
Application
Steel Carrying Case for TBM5S and TBM6S
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat