2RB14 - 16-14 Nylon Ins Butt Splice

Sta-Kon

  • $155.33 (Per 100)
  • $1.55 (Each)

  • $155.33 (Per 100)
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
2RB14
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RB14
Description
16-14 Nylon Ins Butt Splice
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .21 Inches, Maximum Insulation Diameter .148, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210800202 / 5414363140566 / 00786210800202
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.55 (Each)
Carton
$155.33 (Per 100)
Resources
Images
 
 
2RB14 - Large Image
 
2RB14 - Large Image
 
2RB14 - Large Image
 
2RB14 - Large Image
 
2RB14 - Small Image
Other Links
 
 
2RB14 - Other
Attachments
 
 
2RB14 - Specification Sheet
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
600
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Product Type
Ins Nylon Butt Splice 16-14 Awg
Description
16-14 NYLON INS BUTT SPLICE
extra long description
ABB 2RB14 INS NYLON BUTT SPLICE 16-
Long Description
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .21 Inches, Maximum Insulation Diameter .148, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RB14
GTIN
00786210800202
UPC
786210800202
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Nylon Insulated Butt Splice
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat