3H - #3 Cu Split Bolt

Blackburn Mechanical

  • $7.80 (Each)
  • $7.80 (Each)

  • $779.71 (Per 100)

In-Stock: 2 available locally (Temple, TX) ( change location)
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
3H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
3H
Description
#3 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #3 Awg (Range For Equal Main and Tap-Solid);#16 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200085 / 5414363142072 / 00783786200085
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.80 (Each)
Carton
$779.71 (Per 100)
Stock Availability
Temple
2 (Check another store)
Austin RDC
1,050
All Stores
3,322
Resources
360 Images
 
 
3H - 360 Image
Images
 
 
3H - Small Image
 
3H - Large Image
 
3H - Large Image
 
3H - Large Image
 
3H - Large Image
 
3H - Large Image
Other Links
 
 
3H - Other
Attachments
 
 
3H - Specification Sheet
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
Bronze Alloy
Terminal Type
Split
Material, Color, and Finish
Color
Metallic
Conductor Material
Copper
Dimensions and Weight
Overall Length
1-1/16 in
Descriptions
Description
#3 CU SPLIT BOLT
Extra Long Description
ABB 3H H-STRNGTH SPLITBLT CONN 3-8S
Long Description
Split Bolt Connector, #8 AWG (Range of Equal Main and Tap-Solid) Conductor Size, #3 AWG (Range for Equal Main and Tap-Solid);#16 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 in Overall Length, Split Terminal, 0.07 lb/EA
Product Type
Split Bolt Connector
Short Description
#4 Split Bolt Connector, Non-Insulated, 1-1/16 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Additional Information
For Use With
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#3 AWG (Range for Equal Main and Tap-Solid);#16 AWG (Minimum Tap with Maximum Main-Solid)
Minimum Conductor Size
#8 AWG (Range of Equal Main and Tap-Solid)
Package Quantity
100 CT;600 PK
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
3H
Sub Brand
Blackburn
GTIN
00783786200085
UPC
783786200085
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.07 lb/EA
Weight per each
0.073
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3H.
Jump To:

Similar Items

Similar items are close alternatives to 3H, though they may not be 100% alike.

Cross Referenced

These items are similar to 3H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRB4H 3M Electrical Products n/a
KS-20 Burndy 00781810012000
DS3F DOSSERT n/a
N-4 NSi Industries 00662381020031
S 4 Penn-Union 00785037593182
3H Thomas & Betts 00783786200085
K-3 Galvan Industries 00632591713276
K3 Galvan Industries 00632591707480
IK-3 ILSCO 00783669470086
KS-22 Burndy 00781810012505
KS21 Burndy n/a
KS22 Burndy 78181001250
87-654 Ideal Industries 78325087654
K-3 Ideal Industries n/a
SBC-4 ILSCO n/a
SBC3-C Panduit 00074983627226
S-3 Penn-Union 00785037593120
SB-3 TE Connectivity n/a
2H Thomas & Betts 00783786200108
3H3 Thomas & Betts 00783786200092
6T Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat