52C0 - 4SQ, 1G FLT DVC RNG

Steel City

  • $2.07 (Each)
  • $2.07 (Each)

  • $51.76 (Per 25)

  • $207.04 (Per 100)

In-Stock: 5 available locally (Hot Springs, AR) ( change location)
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
52C0
Manufacturer
Steel City
Manufacturer's Part Number
52 C 0
Description
4SQ, 1G FLT DVC RNG
Square Device Cover, Steel, Pre-Galvanized, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991137804 / 5415022284744 / 00785991137804
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$51.76 (Per 25)
Stock Availability
Hot Springs
5 (Check another store)
Little Rock
149
All Stores
1,366
Resources
Images
 
 
52C0 - Small Image
 
52C0 - Large Image
 
52C0 - Large Image
Attachments
 
 
52C0 - Specification Sheet
Other Links
 
 
52C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches
Descriptions
Description
4SQ, 1G FLT DVC RNG
Product Type
Square Device Cover
Long Description
Square Device Cover, Steel, Pre-Galvanized, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.19 lb/EA
Features
One Gang Square Device Cover, 4 Inch Square, Pre-Galvanized Steel, Flat.
Short Description
Square Device Cover, Steel, Pre-Galvanized, 2 Gang
extra long description
ABB 52 C 0 4SQ RNG 1G, FLAT
Additional Information
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
for use with
Square Boxes
Mounting Type
Surface Mount
Knockouts
0
number of outlet
1
Manufacturer Information
Manufacturers Part Number
52 C 0
Brand
Steel City
sub brand
Steel City
GTIN
00785991137804
UPC
785991137804
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight
0.19 lb/EA
Weight per each
0.194
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52C0.
Jump To:

Similar Items

Similar items are close alternatives to 52C0, though they may not be 100% alike.

Flat Box Cover, Steel, 20 LB/Ea
  • MFR Part #: TP480
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($129.06) ·
TP480 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$2.58

Each

QTY:
Each
Add
Features: Configuration Single Device, Standard:Ul E18095, Material: Steel, Shap...
  • MFR Part #: 8468F
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($222.55) ·
8468F - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$4.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 52C0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468F Appleton Electric 00687855776801
TP480 Eaton Crouse-Hinds 00786189104806
52C62A Garvin Industries 00785592520302
11221 Mulberry 00095327112215
41000 Orbit Industries 00835243000032
52100 Orbit Industries 00835243000599
8468F O-Z Gedney n/a
8486-D O-Z Gedney 00687855627783
787 Raco 00050169007877
819 Raco 00050169008195
401F Thomas & Betts n/a
403F Thomas & Betts 00781720006076
52C0 Thomas & Betts 00785991137804
72-C-52-1 Thomas & Betts 00785991146608
72-C-19 Thomas & Betts 00785991145809
C4450 Topaz 00751338872080

* All prices subject to change.

Begin Live Chat