52C0 - 4SQ, 1G FLT DVC RNG

Steel City

  • $2.26 (Each)
  • $2.26 (Each)

  • $56.51 (Per 25)

  • $226.04 (Per 100)

In-Stock: 10 available locally (Paris, TX) ( change location)
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
52C0
Manufacturer
Steel City
Manufacturer's Part Number
52 C 0
Description
4SQ, 1G FLT DVC RNG
Square Device Cover, Steel, Pre-Galvanized, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991137804 / 5415022284744 / 00785991137804
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Carton
$56.51 (Per 25)
Stock Availability
Paris
10 (Check another store)
Tyler
42
All Stores
684
Resources
Images
 
 
52C0 - Small Image
 
52C0 - Large Image
 
52C0 - Large Image
Other Links
 
 
52C0 - Other
Attachments
 
 
52C0 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
101.6 mm
Size
4 Inches
Width
101.6 mm
Descriptions
Description
4SQ, 1G FLT DVC RNG
Extra Long Description
ABB 52 C 0 4SQ RNG 1G, FLAT
Features
One Gang Square Device Cover, 4 Inch Square, Pre-Galvanized Steel, Flat.
Long Description
Square Device Cover, Steel, Pre-Galvanized, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.19 lb/EA
Product Type
Square Device Cover
Short Description
Square Device Cover, Steel, Pre-Galvanized, 2 Gang
Additional Information
For Use With
Square Boxes
Knockouts
0
Made In USA
yes
Mounting Type
Surface Mount
Number Of Outlet
1
Package Quantity
25 CT
Standards Met
UL E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 0
Sub Brand
Steel City
GTIN
00785991137804
UPC
785991137804
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight
0.19 lb/EA
Weight per each
0.194
Carton
25
Uses, Certifications, and Standards
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52C0.
Jump To:

Similar Items

Similar items are close alternatives to 52C0, though they may not be 100% alike.

Cross Referenced

These items are similar to 52C0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468F Appleton Electric 00687855776801
TP480 Eaton Crouse-Hinds 00786189104806
52C62A Garvin Industries 00785592520302
11221 Mulberry 00095327112215
41000 Orbit Industries 00835243000032
52100 Orbit Industries 00835243000599
8468F O-Z Gedney n/a
8486-D O-Z Gedney 00687855627783
787 Raco 00050169007877
819 Raco 00050169008195
401F Thomas & Betts n/a
403F Thomas & Betts 00781720006076
52C0 Thomas & Betts 00785991137804
72-C-52-1 Thomas & Betts 00785991146608
72-C-19 Thomas & Betts 00785991145809
C4450 Topaz 00751338872080

* All prices subject to change.

Begin Live Chat