54512 - 4/0 Butt Splice

Color-Keyed

  • $8.52 (Each)
  • $8.52 (Each)

  • $85.15 (Per 10)

  • $851.50 (Per 100)

In-Stock: 6 available locally (Midland, TX) (change location)
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
54512
Manufacturer
Color-Keyed
Manufacturer's Part Number
54512
Description
4/0 Butt Splice
Two-Way Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 In Overall Length, Compression Terminal, 35 KV, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545127 / 5414363074328 / 00786210545127
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Carton
$85.15 (Per 10)
Stock Availability
Midland
6 (Check another store)
Odessa
98
All Stores
748
Resources
Images
 
 
54512 - Small Image
 
54512 - Large Image
 
54512 - Large Image
 
54512 - Large Image
 
54512 - Large Image
 
54512 - Large Image
 
54512 - Large Image
360 Images
 
 
54512 - 360 Image
Attachments
 
 
54512 - Specification Sheet
Other Links
 
 
54512 - Other
 
54512 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple (Die Color)
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.88 in
Descriptions
Product Type
Two-Way Splice Connector
Long Description
Two-Way Splice Connector, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 in Overall Length, Compression Terminal, 35 kV, 0.08 lb/EA
Features
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4/0 AWG, Tin Plated, Die Code 54, Die Color Code Purple
Short Description
Two-Way Splice Connector, 4/0 AWG, Non-Insulated, 1.88 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Description
4/0 BUTT SPLICE
extra long description
ABB 54512 2 WAY SPLICE CONNECTOR 4/
Additional Information
Maximum Conductor Size
4/0 AWG
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54512
GTIN
00786210545127
UPC
786210545127
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight
0.08 lb/EA
Weight per each
0.075
Carton
10
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kV¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54512.
Jump To:

Similar Items

Similar items are close alternatives to 54512, though they may not be 100% alike.

Standard Barrel Tinned Copper Splice 4/0 Awg: Standard Barrel Tinned Copper Spli...
  • Our Part #: SC40
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-4/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($264.56) ·
SC40 - Nsi Industries

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.58

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inc...
  • Our Part #: 54812
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54812
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($163.59) ·
54812 - Abb Installation Products, Inc

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.36

Each

QTY:
Each
Add
4/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 3...
  • Our Part #: YS28LB0X
  • Midland Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YS28LBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($369.20) ·
YS28LB0X - Burndy LLC

Midland Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$36.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10008 3M Electrical Products 00054007128168
VHSS-4/0 Anderson n/a
VHSS40 Anderson n/a
YS28-L-BOX Burndy 00781810556757
YS28-L Burndy n/a
YGHS28 Burndy 00781810220474
DPCS-21 DOSSERT n/a
SC 40 Greaves n/a
SC40 Greaves 00784491518168
VHSS-4/0 Hubbell Power Systems n/a
CT-4/0 ILSCO 00783669119886
94426 Morris 00601986944267
SC-4/0 NSi Industries 00662381037091
SCSS4/0-X Panduit 00074983265862
SCS4/0 Panduit n/a
BCU-4/0 Penn-Union 00785037218726
54512 Thomas & Betts 00786210545127
CSP40 Thomas & Betts 00783786132119
SC 4/0 Thomas & Betts 00783786751389
3309 Topaz 00751338816077

* All prices subject to change.

Begin Live Chat