CTB8 - Oxide Inhibitor - 8 Oz.

Color-Keyed

  • $21.10 (Each)
  • $21.10 (Each)

  • $253.20 (Per 12)

  • $2,110.00 (Per 100)

In-Stock: 2 available locally (Palestine, TX) (change location)
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
CTB8
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTB8
Description
Oxide Inhibitor - 8 Oz.
Contax Oxide Inhibiting Compound, 8 Oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121337 - Electrical sealing compound
UPC/EAN/GTIN
783786611454 / 5414363074380 / 00783786611454
Weight per unit
0.605 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.10 (Each)
Carton
$253.20 (Per 12)
Stock Availability
Palestine
2 (Check another store)
Nacogdoches
46
All Stores
2,987
Resources
Images
 
 
CTB8 - Small Image
 
CTB8 - Large Image
 
CTB8 - Large Image
 
CTB8 - Large Image
 
CTB8 - Large Image
Specifications Sheets
 
 
CTB8 - Specification Sheet
 
CTB8 - Specification Sheet
360 Images
 
 
CTB8 - 360 Image
Other Links
 
 
CTB8 - Other
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
Compound
Material, Color, and Finish
Base Type
Non-Petroleum
Color
Black
Dimensions and Weight
Size
8 Ounce
Descriptions
Description
OXIDE INHIBITOR - 8 OZ.
Product Type
Contax Oxide Inhibiting Compound
Long Description
Contax Oxide Inhibiting Compound, 8 oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 lb
Short Description
Contax Oxide Inhibiting Compound, 8 oz Bottle, Black
extra long description
ABB CTB8 CONTAX INHIBITOR 8 OZ
Special Features
Non-water soluble, non-petroleum based polymer grease
Additional Information
Container Capacity
8 oz
Container Type
Bottle
Physical Form
Solid
Composition
Castor oil reaction products with TDI;Dimethyl silicone polymer with silica;Benzenamine, N-phenyl- reaction products with 2,4,4-trimethylpentene;Carbon black
Flash Point
>482 °F;>250 °C
package quantity
12 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
CTB8
Brand
COLOR-KEYED
GTIN
00783786611454
UPC
783786611454
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Chemical Products
Packaging
Weight
0.61 lb
Weight per each
0.605
Carton
12
Uses, Certifications, and Standards
Application
Seals electrical connections from oxygen and moisture
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,987

Location search:

* All prices subject to change.

Begin Live Chat