31054850 - 54W T5HO 50K 50000HRS

TCP

  • $4.66 (Each)
  • $4.66 (Each)
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
31054850
Manufacturer
TCP
Manufacturer's Part Number
31054850
Description
54W T5HO 50K 50000HRS
Fluorescent Lamp, Miniature Bipin (G5) Base, T5 Bulb Shape, 85, 24000 H Average Life, 5000 K, White, 520 V, 54 W, 5000 LM Brightness (Lumens), Non Dimmable, 0.625 In Diameter, 45.2 In Length, 24 Month Warranty, +10 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148049579 / 00762148049579
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.66 (Each)
Resources
Images
 
 
31054850 - Large Image
 
31054850 - Small Image
Other Links
 
 
31054850 - Other
 
31054850 - Other
Attachments
 
 
31054850 - Specification Sheet
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
520 V
Wattage
54
amperage rating
N/A
Ballast Type
N/A
Shape
T5 Linear
Material, Color, and Finish
Base Type
Miniature Bipin (G5)
Color Rendering Index
85
Color
White
color temperature
5000
color rendering index (cri)
85
Finish
white
Dimensions and Weight
Diameter
0.625 in
Length
45.2 in
Descriptions
Product Type
Fluorescent Lamp
Description
54W T5HO 50K 50000HRS
Long Description
Fluorescent Lamp, Miniature Bipin (G5) Base, T5 Bulb Shape, 85, 24000 h Average Life, 5000 k, White, 520 V, 54 W, 5000 lm Brightness (Lumens), Non Dimmable, 0.625 in Diameter, 45.2 in Length, 24 month Warranty, +10 °C Operating Temperature
Short Description
Fluorescent Lamp, Miniature Bipin (G5), T5, 85 CRI, 54 W, 5000K
extra long description
TCP 31054850 F54T5HO 850 40 CS
Special Features
N/A
Additional Information
bulb shape
T5
average life
24000 h
Brightness (Lumens)
5000 lm
Warranty
24 month
Minimum Operating Temperature
+10 °C
Standards Met
UL;cUL
package quantity
1 ct
beam angle
360
lumens
5k
Base
Miniature Bi Pin
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
31054850
Brand
Technical Consumer Prod.
sub brand
Lamps T5 54W
GTIN
00762148049579
UPC
762148049579
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat