18186SCNK - 18X18X6 Screw Cov No Ko

Unity

  • $79.51 (Each)
  • $79.51 (Each)
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
18186SCNK
Manufacturer
Unity
Manufacturer's Part Number
18186SCNK
Description
18X18X6 Screw Cov No Ko
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 19 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515230305 / 00761515230305
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.51 (Each)
Resources
Images
 
 
18186SCNK - Large Image
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
Low Carbon Steel
Cover Type
Screw On
connection
Screw Terminal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in
Descriptions
Description
18X18X6 SCREW COV NO KO
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 19 lb
Short Description
Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Construction
Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place
extra long description
UNT 18186SCNK N1 SCREW COVER PULL B
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
Overall Width
6 in
Overall Height
18 in
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Knockouts
NO
Manufacturer Information
Brand
Unity
Manufacturers Part Number
18186SCNK
GTIN
00761515230305
UPC
761515230305
Taxonomies, Classifications, and Categories
Type
Screw-On Cover Enclosure
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
19 lb
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat