Add More Items
View All Quick Selects
Below you can add an image for 'lugs' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.170 In Insulation Length, Splice Connector Terminal, 0.004 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$45.12
Per 100
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.31 In Overall Length, 0.250 In Insulation Length, Splice Connector Terminal, 0.008 LB
$59.94
Mechanical Connector Lug, #14 Awg Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-3/64 In Overall Length, Screw Terminal, 0.01 LB/Ea
$102.25
Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Temperature, 600 V Ac, 0.34 LB
$49.95
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1 In Overall Width
$7.96
Each
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$18.29
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
$246.69
Mechanical Connector Lug, #14 Awg Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-5/32 In Overall Length, Screw Terminal, 0.02 LB/Ea
$141.74
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
$448.05
9
Popularity
Default