Add More Items
View All Quick Selects
Below you can add an image for '00190010086368' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Panelboardpaintedboxbx3690p
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$112.44
Each
BND SCH 40 1"X90DEGX36"R Be
$8.50
BND SCH 40 1.5"X90DEGX36"R Be
Total Availability: In Stock
$17.00
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 5"X90DEGX36"R Be
$43.61
2-1/2X90X36 LG Radius Elbow
$868.13
36X36X3- Telecom CVR
$2,515.14
36X36X36 T15
$1,080.56
Non-Insulated Ferrule, Length 1.26 Inches/32MM, Inner Diameter .327 Inches/8.3MM, Outer Diameter .433 Inches/11MM, Conductor Size 2 Awg/35MM2, Copper, Tin Plated
$234.97
Per 100
01360.15T.01 14/3 Sjoow BK 250RL
$682.84
Per 1,000 Feet
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
$192.39
Covers Ug LG Box PC
$1,409.09
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 32.24 LB
$259.12
Cantex 5336018 Is A 2 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 2 In. Intermediate Spacer Can Handle Up to 2" Diameter Conduit With 2" Spacing Between Conduit Runs.
$217.36
01364.15T.01 14/4 Sjoow BK 250RL
$933.33
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
Wiring Trough Nema Type 3R, 10.00X10.00X36.00, Gray, Steel
$352.30
Eaton B-Line Series Horizontal Bend, 6" H X 45.0625" W X 36" L, Aluminum, 24" Radius, 90° Angle
$3,240.17
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-1/4" Depth, 24" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$41,027.49
20
Popularity
Default