Add More Items
View All Quick Selects
Below you can add an image for '00190010282968' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
Total Availability: In Stock
Check local availability
Book Price
$17.67
Each
Satco S29866 4W CTC/Led/50K/CL/120V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.95
Metalarc 175W ED28 E39 Mogul Base
$36.81
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
$58.00
4W Led G8 30K 480 Lumens
$10.95
LB28 3/4IN Form 8 LB Body - PVC Coated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
$187.72
This item is no longer available. Click to view alternate items.
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$54.62
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Metalarc 400W ED28 E39 Mogul Base
$45.93
XI055C180V054BSJ2M 929002766013
$73.53
P-RKGV 5.3T-1095XL-4-RSGV 5.3T
$96.29
Satco S29891 4W CFC/Led/30K/CL/120V
OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP
$10.06
F96T12/DX Deluxe 372821 65K
$19.22
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
$21.39
1000297 17X30X12 Traffic Rated Box
$697.83
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Cantex 5133828 Is A 2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$737.41
Per 100
20
Popularity
Default