Add More Items
View All Quick Selects
Below you can add an image for '00190010285235' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
Total Availability: In Stock
Check local availability
Book Price
$58.56
Each
41X1228 - MX52X SVC Maint Kit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover.
$194.63
The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO
$206.43
Cantex 5233935 Is A 2-1/2 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$30.22
Metalarc 175W ED28 E39 Mogul Base
$31.19
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
00190887602647|0190887|190887602647|19088760264|60264|Epanl 22 34L 35K|EPANL2234L35K|Epanl-22-34L-35K|Flat Panel|Acuity Brands Epanl 22 34L 35K|Acuity Brands EPANL2234L35K|Acuity Brands Epanl-22-34L-35K|Lithonia Epanl 22 34L 35K|Lithonia EPANL2234L35K|Lithonia Epanl-22-34L-35K|Lithonia Lighting Epanl 22 34L 35K|Lithonia Lighting EPANL2234L35K|Lithonia Lighting Epanl-22-34L-35K|Lithonialighting Epanl 22 34L 35K|Lithonialighting EPANL2234L35K|Lithonialighting Epanl-22-34L-35K
$89.99
Gel Q35MR16HIR/CCG35 77906 Pars and
$12.91
28W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$6.36
00190887602692|0190887|190887602692|19088760269|60269|Epanl 24 40L 35K|EPANL2440L35K|Epanl-24-40L-35K|Flat Panel|Acuity Brands Epanl 24 40L 35K|Acuity Brands EPANL2440L35K|Acuity Brands Epanl-24-40L-35K|Lithonia Epanl 24 40L 35K|Lithonia EPANL2440L35K|Lithonia Epanl-24-40L-35K|Lithonia Lighting Epanl 24 40L 35K|Lithonia Lighting EPANL2440L35K|Lithonia Lighting Epanl-24-40L-35K|Lithonialighting Epanl 24 40L 35K|Lithonialighting EPANL2440L35K|Lithonialighting Epanl-24-40L-35K
$110.96
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
$58.00
FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$29.63
LB28 3/4IN Form 8 LB Body - PVC Coated
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
1GB350WH
$576.17
Per 100
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
Metalarc 400W ED28 E39 Mogul Base
$38.92
Xerox D35-Scanner-Desktop Usb 2.0
$424.23
20
Popularity
Default