Add More Items
View All Quick Selects
Below you can add an image for '00190010285709' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
XI055C180V054BSJ2M 929002766013
Total Availability: In Stock
Check local availability
Book Price
$73.53
Each
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
YA28-LH94TN
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$59.79
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
$19.49
Metalarc 175W ED28 E39 Mogul Base
$31.19
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
$58.00
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Metalarc 400W ED28 E39 Mogul Base
$38.92
41X1228 - MX52X SVC Maint Kit
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
B571310089
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.69
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$43.07
F96T12/DX Deluxe 372821 65K
$19.22
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
$41.19
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$22.75
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming
$2.12
20
Popularity
Default