Add More Items
View All Quick Selects
Below you can add an image for '019813833910' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
01380.15T.01 12/3 Sjoow BK 250RL
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$988.47
Per 1,000 Feet
Eaton B-Line Series C-Clamp, 2.25" H X 2" L X 1.1250" W, Malleable Iron, 500 LBS Load Cap, 3/8”-16 Thread/Rod Size
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$17.90
Each
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
Axis P3807pve
$1,368.88
S-10838 16X16" Slider Bag 250CT
$1.30
B33 Series Paper Labels 6 In H X 4 In W White 350/RL
$125.20
Wedge Anchor, Steel, 3-3/4 In Length, Zinc Plated, Hex Head, 2-5/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.24 LB
$385.11
Per 100
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
$231.86
B33 Series With Permanent Acrylic Adhesive Labels 1IN H X 2IN W WT 1500/RL
$133.55
B33 Series Paper Labels 5 In H X 3 In W White 250/RL
$57.38
LB38 1IN Form 8 LB Body - PVC Coated
$99.39
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
Cantex 5233877 Is A 6 In. X 90-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$139.38
Cantex 5133101 Is A 1/2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
$489.87
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Natural.
$142.12
Cantex 5233777 Is A 4 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$71.95
The Milwaukee® High-Dexterity Ansi/Isea 105-2016 Cut Level 3 Polyurethane Dipped Gloves Allow Our Users to Maintain High Dexterity While Also Providing A Better Fit. These Cut-Resistant Gloves Are Made Of An 18 Gauge Knit For Total Mobility. The Gloves Also Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Polyurethane Dip Makes The Glove Feel Lighter and More Breathable While Working. Milwaukee® Smartswipe™ Fingertips Provide You With Ful
$14.20
Cantex 5233778 Is A 2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$28.06
Cantex 5233847 Is A 2-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$27.58
Thermoplastic PVC Jacket 1" MTC Black 100 FT Carton
$363.83
20
Popularity
Default