Add More Items
View All Quick Selects
Below you can add an image for '021449850285' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664316609|0032664|032664316609|03266431660|31660|2142V SP L|2142VSPL|2142V-SP-L|Wallplate 1G Dup Recp Thermoset Ovr Iv|Arrow Hart - Cooper Wiring Devices 2142V SP L|Arrow Hart - Cooper Wiring Devices 2142VSPL|Arrow Hart - Cooper Wiring Devices 2142V-SP-L|Cooper Wiring Devices 2142V SP L|Cooper Wiring Devices 2142VSPL|Cooper Wiring Devices 2142V-SP-L|Cooperwiring 2142V SP L|Cooperwiring 2142VSPL|Cooperwiring 2142V-SP-L|Eagle 2142V SP L|Eagle 2142VSPL|Eagle 2142V-SP-L|Eaton 2142V SP L|Eaton 2142VSPL|Eat
Total Availability: In Stock
Check local availability
Book Price
$161.22
Per 100
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
Each
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$22.75
Metalarc 400W ED28 E39 Mogul Base
$45.93
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
$58.00
Metalarc 175W ED28 E39 Mogul Base
$36.81
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
YA28-LH94TN
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$59.79
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,735.10
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$85.62
10-214212-3P
$18.72
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$54.62
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$50.82
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 80 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$126.29
Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 61.11 % Mercury Content, 5.92 LB
$33.02
Klein Tools CL490 Dual Display Clamp Meter Is Auto-Ranging For Precise Measurements With A Secondary Display For Easier Viewing In Tight Spaces. The Meter Reads Ac/DC Current, Voltage, Resistance, Continuity, Frequency, and Capacitance All With True RMS Accuracy. It Features Diode Testing and Temperature Is Taken, Via Thermocouple. There Is NCV Detection With Audio-Visual Alerts For Additional Functional Applications. to Ensure Visibility In Any Lighting, There Is A Backlit and Hi-Vis Display.
$119.99
20
Popularity
Default