98152 - 3/0 Wire Grabber W/35" Lyd

Rectorseal

  • $26.47 (Each)
  • $26.47 (Each)

  • $158.82 (Per 6)

In-Stock: 0 available locally (Greenville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98152
Manufacturer
Rectorseal
Manufacturer's Part Number
98152
Description
3/0 Wire Grabber W/35" Lyd
Su 3/0 Wire Grabber W/35IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981521
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.47 (Each)
Standard Packaging
$158.82 (Per 6)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
0
All Stores
26
Resources
Images
 
 
98152 - Large Image
Attachments
 
 
98152 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
35 Inch L
Descriptions
Product Type
Wire Grabber and Lanyard
Description
3/0 WIRE GRABBER W/35" LYD
Long Description
WIRE GRABBER AND LANYARD, HAND TYPE; 35 INCH L SIZE; 1250 LB (ONE TOOL), 6250 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 3/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 3/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 35 INCH LANYARD; SU3/0 MODEL
Additional Information
Cable Type SU; Cable Size 3/0 AWG; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Commodity Description
Pulling Tools
Additional Information
Pulling Force
1250 Lb (One Tool), 6250 Lb (Five Tool)
Manufacturer Information
Manufacturers Part Number
98152
Brand
Rectorseal
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HAND
Packaging
Weight per each
0.38
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Tyler Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat