Add More Items
View All Quick Selects
Below you can add an image for '032664752865' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Metalarc 175W ED28 E39 Mogul Base
Total Availability: In Stock
Check local availability
Book Price
$36.81
Each
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$22.75
7965 Ip Phone
$100.01
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
P&S 7764 Conn 50a250vdc50a600vac
$206.13
Metalarc 400W ED28 E39 Mogul Base
$45.93
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
This item is no longer available. Click to view alternate items.
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
00782274867502|0007822|00782274867502|78227486750|86750|DS652|CRHD DS652|CRHDN DS652|CR-Hinds DS652|Cro Crouse-Hinds Industrial DS652|Crouse DS652|Crouse Hinds Airport LTG DS652|Crouse Hinds DS652|Crouse Hinds Lighting CRS-H DS652|Crouse Hinds Nonstock DS652|Crouseh DS652|Crouse-Hinds Company DS652|Crouse-Hinds DS652|Crouse-Hinds-Cooper DS652|Eaton Crouse-Hinds - Canada DS652|Eaton Crouse-Hinds DS652|Eeton Crouse-Hinds DS652
$298.85
YA28-LH94TN
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$59.79
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,104.07
Per 100
12/3 Seoow 600V Black Cord 250' Reel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,806.11
Per 1,000 Feet
F96T12/DX Deluxe 372821 65K
$19.22
175W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$48.45
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
Eaton Crouse-Hinds Series Arktite Apr Connector, 60A, 0.50-1.45", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$1,720.86
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
The TF65-47 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
$431.40
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$50.82
20
Popularity
Default