Add More Items
View All Quick Selects
Below you can add an image for '0358' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 3500K, Smartdrive
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$13.86
Each
Ge, Led, 13 WTT, 1800 LM, 3500 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$24.33
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Total Availability:
$128.94
This item is no longer available. Click to view alternate items.
Rab X34-35L-830/120 X34 Flood 35W 3
Total Availability: In Stock
$90.83
13W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring) 4FT, 3500K, Combodrive X3
$14.81
Rab W34-35L WP 33W 3600LM Led Univ
$126.48
Rab X34-35L/120 X34 Flood 35W 3500L
2grld132aunvl835cd1u
$171.36
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
$3.43
Compact Fluorescent Led Lamp, Non-Dimmable, Compact, Instant Start, PLL Type; 22.31 Inch; Ul (Canada and Us), Ul, NSF/Ansi, DLC Approval; Dry and Damp Location Application; 120 to 277 Volt Voltage Rating; 17 Watt Wattage; Led Lamp; 2G11 Base Type
$14.21
13W Led T8 Tube, 2000 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring), Combo Drive X3
$11.18
Retrofit Baffle-Trim Led Module, 120 V Ac, 150 Ma, 13.5 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 1.1 LB
$24.23
00080083712557|0080083|080083712557|08008371255|71255|RL560WH9935|Halo RL56 WH 900LM 90CRI 3500K, C&I, LD|Cooper Lighting RL560WH9935|Cooperlighting RL560WH9935|Eaton / Cooper Lighting RL560WH9935|Eaton Cooper Lighting RL560WH9935|Eeton Cooper Lighting RL560WH9935|Halo - Cooper Lighting RL560WH9935|Halo RL560WH9935
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 5000K, Smartdrive
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$23.73
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
2X2 Led Layin 3500K 35W
$329.30
$2.97
12W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 3, 3500K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
$13.03
8' Led Strip 35K/40K/50K Lumen Selectable 120-347V
$188.73
20
Popularity
Default