Add More Items
View All Quick Selects
Below you can add an image for '045242024001' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum
Total Availability: In Stock
Check local availability
Book Price
$13.79
Each
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
Gel 45R20/130V 73029 Incandescent L
$3.82
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
$37.92
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
$100.63
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
Conduit Pipe 25024001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-7/8 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$5,521.17
Per 100
Conduit Pipe 22024000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 4 In, Flexibility: Rigid, NPT, 16 In Bend Radius, Dimension B: 23-1/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$33,571.47
Conduit Pipe 25024008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$6,716.67
45 Weld Metal, Standard Cartridge.
$6.56
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
BW #45 Weld Metal W/Stik
$8.71
Conduit Pipe 21124000 Phoenix Conduit Coupling, Trade Size: 4 In, 4-7/8 In Outside Diameter, 3-33/64 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$8,736.33
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
20
Popularity
Default