Add More Items
View All Quick Selects
Below you can add an image for '045242066070' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Ready to ship from Odessa: In Stock
Total Availability: In Stock
Odessa Availability: Out Of Stock
$13.78
Welding Material, Copper Oxide/Aluminum
$13.79
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Gel 45R20/130V 73029 Incandescent L
$3.82
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
#45 Shot Ez-Lite Remote
$7.51
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 43.52 LB
$64.43
BW #45 Weld Metal W/Stik
$8.71
45 Weld Metal, Standard Cartridge.
$6.56
Adams Rite 4591 Deadlatch Paddle For 4300
Total Availability: Available from manufacturer.
$131.09
24V DC 27-45W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Triac CMP
$69.74
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 46 LB
Available now at Hobbs: In Stock
Hobbs Availability: In Stock
$67.02
Econo Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Unpainted Galvanized, 16, 13.64 LB
$126.34
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$117.15
20
Popularity
Default