Add More Items
View All Quick Selects
Below you can add an image for '045242102334' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
Check local availability
Book Price
$12.77
Each
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$2,812.71
Per 100
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
2 1/2X45 Galvanized Elbows
$9,977.90
SWE2421-12BLK Wall Ang Kit 12
$26.00
45 Weld Metal, Standard Cartridge.
$6.56
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Welding Material, Copper Oxide/Aluminum
$12.78
BW #45 Weld Metal W/Stik
$8.71
Cantex 5221010 Is A 3 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,100.00
2 1/2X45 Emt Elbow
$6,005.12
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Cantex 5221011 Is A 4 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$8,550.00
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Conduit Pipe 22221000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1 In, Flexibility: Rigid, NPT, 5-3/4 In Bend Radius, Dimension B: 9-3/16 In, Dimension C: 3-13/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,000.27
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,193.67
20
Popularity
Default