Add More Items
View All Quick Selects
Below you can add an image for '045242134472' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
Total Availability: In Stock
Check local availability
Book Price
$23.48
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
SWE2421-12BLK Wall Ang Kit 12
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$26.00
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
2 1/2X45 Galvanized Elbows
$9,977.90
Per 100
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,812.71
Ahh2024t471gqv23kqw
$1,424.78
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
$66.08
Cantex 5221010 Is A 3 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,100.00
Cantex 5221011 Is A 4 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$8,550.00
2 45 LT Connector
$528.07
Liquid Tight 45°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 212.5 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$17,783.49
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
$44,986.74
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
Wire Stripper, Steel, Ergonomic Handle, 0.4 LB
$47.86
Welding Material, Copper Oxide/Aluminum
$13.79
Adams Rite 4591 Deadlatch Paddle For 4300
$131.09
20
Popularity
Default