Add More Items
View All Quick Selects
Below you can add an image for '045242154548' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
Total Availability: In Stock
Check local availability
Book Price
$23.48
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$12.77
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Milb CP3BA5421122APCSME01 CP3B-A, RL
$4,761.96
SWE2421-12BLK Wall Ang Kit 12
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$26.00
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
$66.08
Conduit Pipe 22254000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 4 In, 16 In Bend Radius, Dimension B: 25-1/16 In, Dimension C: 10-3/8 In, C/Us Ul Listed, Csa Certified
$18,915.81
Per 100
2 1/2X45 Galvanized Elbows
$9,977.90
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,812.71
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
$2,017.86
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
Cantex 5221010 Is A 3 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,100.00
Cantex 5221011 Is A 4 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$8,550.00
Adams Rite 4591 Deadlatch Paddle For 4300
$131.09
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
$6.56
#45 Shot Ez-Lite Remote
$7.51
Welding Material, Copper Oxide/Aluminum
$12.78
20
Popularity
Default