Add More Items
View All Quick Selects
Below you can add an image for '045242166886' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
Total Availability: In Stock
$23.48
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Available now at Tulsa: In Stock
Tulsa Availability: In Stock
$12.77
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
$6.56
2 1/2X45 Galvanized Elbows
$9,977.90
Per 100
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
BW #45 Weld Metal W/Stik
$8.71
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$2,812.71
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Welding Material, Copper Oxide/Aluminum
$12.78
SWE2421-12BLK Wall Ang Kit 12
$26.00
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Cantex 5221010 Is A 3 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,100.00
Gel 45R20/130V 73029 Incandescent L
$3.82
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
Cantex 5221011 Is A 4 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$8,550.00
2 1/2X45 Emt Elbow
$6,005.12
20
Popularity
Default