Add More Items
View All Quick Selects
Below you can add an image for '045242509140' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Series 4 Aluminum Straight Section H-Beam Cable Tray 6 Inches Side Rail Height 24 Inches Width Ladder 9 Inches Rung Spacing 144 Inches Length
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$1,349.72
Each
This item is no longer available. Click to view alternate items.
Eaton B-Line Series Straight Section, 4.12" H X 144" W X 24" L, 9" Rung Spacing, Aluminum
Total Availability: In Stock
$1,894.08
Eaton B-Line Series Straight Section, 6.12" H X 144" W X 24" L, 9" Rung Spacing, Aluminum
$2,189.02
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$12.77
14"X25" Stamped Return Air Filter Grille
$28.50
25"X14" Stamped Return Air Filter Grille
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
$66.08
Eaton B-Line Series Kwikrail Cable Tray System, Straight Section, Nema Class B, 4" Height, Aluminum Material, 9" Rung Spacing, 24" Width, 12 FT. Length
$1,623.12
1/0 Flex G, H, I, K, M, Dlo, 1/0 Awg (B/C) Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Total Availability: Available from manufacturer.
$15.73
Adams Rite 4591 Deadlatch Paddle For 4300
$131.09
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
Stainless Steel Cable Ties, 14" 250 Min Min. Tensile Strength, 100
$634.00
Per 100
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
$6.56
Yealink CP925 Conference Phone
$535.72
Lenox Reciprocating Saw Blades, Metal Cutting, 6-Inch, 18 Tpi, 25-Pack ( B614R)
$4.33
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$12.17
16 X 14 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$64.23
20
Popularity
Default