Add More Items
View All Quick Selects
Below you can add an image for '045242525225' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
$13.78
H245 4" Shallow Remodel Recessed Housing, Ic Rated, Air-Tite(TM), 2X4 Framing (Plenum Space), Orange Led Quick Connect, 120V
Total Availability: Available from manufacturer.
$19.99
Adams Rite 4591 Deadlatch Paddle For 4300
$131.09
2X45 Galvanized Elbows
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$5,371.40
Per 100
Miniature Circuit Breaker 120/240V 45a
$61.20
Conduit Pipe 22222500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 2-1/2 In, Flexibility: Rigid, NPT, 10-1/2 In Bend Radius, Dimension B: 18-5/16 In, Dimension C: 7-9/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$15,012.06
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
45 Weld Metal, Standard Cartridge.
$6.56
CH 2-Pole Gfci Breaker, 45A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
$378.81
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
1 1/2X45 Galvanized Elbows
$3,731.09
3 1/2X45 Emt Elbow
$12,010.48
Standard Trip Circuit Breaker, 45 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$28.24
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
BW #45 Weld Metal W/Stik
$8.71
Welding Material, Copper Oxide/Aluminum
$13.79
2 1/2X45 Galvanized Elbows
$9,977.90
Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 45 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 243 LB/100
$2,274.72
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
20
Popularity
Default